- AC Motor
- IEEE Severe Duty Motor Application
- 7.5 hp
- 900 rpm
- Three Phase
| HP | 7 1/2 |
| Frame | 254/6T |
| Full Load Amps | 11.1 |
| Full Load Efficiency | 87.5 % |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 900 rpm |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Weight | 313.0 LB |
| EAN or UPC | 7891327176188 |

