- AC Motor
- Cooling Tower Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Enclosure | TEAO |
| Full Load Amps | 9.48 |
| Input Phase | Three Phase |
| C Dimension | 21.594 in |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Frame | 254T |
| Mounting | Foot Mounted |
| Motor Application | Cooling Tower |
| HP | 7 1/2 |
| Weight | 282.0 LB |
| EAN or UPC | 79090185797192 |

