- AC Motor
- General Purpose Motor Application
- 10 hp
- 1200/1000 rpm
- Three Phase
| RPM | 1.2 rpm |
| Frame | 160M |
| Input Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Voltage Rating | 460/380-415/660-690 |
| HP | 10 |
| Motor Application | General Purpose |
| C Dimension | 23.543 in |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Amps | 13.1 |
| Mounting | Foot Mounted |
| Weight | 302.0 LB |
| EAN or UPC | 7891327481251 |

