- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure | ODP |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Voltage Rating | 575 |
| Full Load Amps | 8.2 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| C Dimension | 20.472 in |
| Frame | 254/6TC |
| Full Load Efficiency | 90.2 % |
| Mounting | C-Face - Foot Mounted |
| HP | 7 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Weight | 201.538 LB |
| EAN or UPC | 7899058020794 |

