- AC Motor
- Compressor Duty Motor Application
- 7.5 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 31.3 |
| HP | 7 1/2 |
| Service Factor | 1.15 |
| Input Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Rolled Steel |
| Voltage Rating | 208-230 |
| Full Load Efficiency | 84.5 % |
| Mounting | Foot Mounted |
| Phase | Single Phase |
| Enclosure | ODP |
| C Dimension | 19.66 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Motor Application | Compressor Duty |
| Frame | 215T |
| Weight | 130.0 LB |
| EAN or UPC | 7890355447345 |

