Skip to content Skip to navigation menu
NEMA Premium® Efficiency General Purpose ODP Motor

00718OT3E213T-S

NEMA Premium® Efficiency General Purpose ODP Motor
Item #110865596
  • AC Motor
  • General Purpose Motor Application
  • 7.5 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 213/5T Frame
+ Show More + Show Less
NEMA Premium® Efficiency General Purpose ODP Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • AC Motor
  • General Purpose Motor Application
  • 7.5 hp
  • 1800 rpm
  • Three Phase

description

  • WEG premium efficiency motors meet or exceed all NEMA Premium® and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design on frames 143T through 444/5T. These motors are specifically designed to provide maximum ventilation and heat dissipation.

applications

  • Pumps
  • Fans
  • Kneader and mixer machines
  • Cutter and sawing machines
  • Pressing machines
  • Industrial equipment
  • Conveyors
  • Blowers
  • Compressors
  • Machinery
  • Cranes

features

  • NEMA dimensions
  • NEMA Design B
  • Service factor 1.15
  • Class F insulation for all frames
  • 40 °C ambient continuous-duty (S1)
  • 1045 heat-treated and stress-relieved carbon steel shaft (4140 for roller bearing motors)
  • All motors are supplied with ball bearings as standard
  • F1 mount
  • Synthetic enamel alkyd resin base paint
  • NPT threaded terminal box
  • Stainless steel nameplate – laser etched (except roller steel frame – sticker)
  • Energy Reduction: Uses less energy than competing products with same function and purpose
  • Motor meets NEMA Premium® efficiency standards for electric motors
Full Load rpm 1760 rpm
Mounting Style F-1
Frame Material Rolled Steel
RPM 1,800 rpm
Frame Size Shaft Input, Not a C-Face
Full Load Efficiency 91 %
Voltage 208-230/460
Efficiency Group Premium Efficient
Design B
Full Load Amps 9.3
Phase Three Phase
Hz 60 Hz
Enclosure Designation ODP - Open Drip Proof
Mounting Foot Mounted
Motor Application General Purpose
Poles 4
Motor Shaft Length 3.38 in
Brake Feature No
Frame 213/5T
Motor Shaft Size 1 3/8 in
Full Load Pf 84
Enclosure ODP
Input Phase Three Phase
Service Factor 1.15
C Dimension 16.575 in
Drive End Bearing 6208-ZZ
Washdown Duty No
Open End Bearing 6206-ZZ
HP 7 1/2
Voltage Rating 230/460
Weight 128.0 LB
EAN or UPC 7909158529803
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison