- AC Motor
- Explosion Proof Motor Application
- 7.5 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.952 |
| Full Load Amps | 9.41 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| HP | 7 1/2 |
| Efficiency Group | NEMA Premium® |
| Frame | 213TC |
| Mounting | C-Face - Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 160.0 LB |
| EAN or UPC | 7891327254022 |

