- AC Motor
- Farm Duty Motor Application
- 5 to 7.5 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 8.9 |
| Enclosure | TEAO |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Efficiency | 87.5 % |
| Frame Material | Rolled Steel |
| Frame | 182/4TZ |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Motor Application | Farm Duty |
| Efficiency Group | Epact Efficient |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Service Factor | 1 |
| C Dimension | 16.338 in |
| Weight | 0.0 LB |
| EAN or UPC | 7909265701260 |

