- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 3600 rpm
- Single Phase
| Frame | 213JP |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Voltage Rating | 208-230 |
| Service Factor | 1.15 |
| Full Load Efficiency | 86 % |
| HP | 7 1/2 |
| C Dimension | 22.776 in |
| Input Phase | Single Phase |
| Full Load Amps | 29.8 |
| Motor Application | Pump Duty |
| Phase | Single Phase |
| Weight | 163.0 LB |
| EAN or UPC | 79091586391200 |

