- AC Motor
- Saw Arbor Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| HP | 7 1/2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Epact Nominal Full Load Efficiency | 88.5 % |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Frame | 80L |
| Brake Feature | No |
| Poles | 2 |
| Design | A |
| Frame Material | Cast Iron |
| Motor Shaft Size | 1.180 in |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Full Load rpm | 3480 rpm |
| Full Load Efficiency | 87.4 % |
| Motor Shaft Length | 2.52 in |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 9.76 |
| Input Phase | Three Phase |
| Voltage | 208-230/460 |
| Drive End Bearing | 6307-ZZ |
| Open End Bearing | 6207-ZZ |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Motor Application | Saw Arbor |
| Full Load Pf | 90 |
| Weight | 141.0 LB |
| EAN or UPC | 7890355284780 |

