- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 213/5TC |
| Mounting | C-Face - Footless |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Full Load Amps | 8.7 |
| Input Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| HP | 7 1/2 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Weight | 142.05 LB |
| EAN or UPC | 7909158538096 |

