Weg Electric Corp.
00736ET3YAL132S-W22
SUPERSEDED TO WEG_00736ET3EAL132S-W22, MTRL - 113796446
Item #113820466
- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600/3000 rpm
- Three Phase
| Motor Application | General Purpose |
| Full Load Efficiency | 90.2 % |
| Phase | Three Phase |
| Frame | 132S |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| RPM | 1.2 rpm |
| Mounting | Foot Mounted |
| C Dimension | 19.291 in |
| Hz | 60/50 Hz |
| HP | 10 |
| Full Load Amps | 12.3 |
| Enclosure | TEFC |
| Voltage Rating | 460/380-415/660-690 |
| Input Phase | Three Phase |
| Weight | 142.558 LB |
| EAN or UPC | 79093232847970 |
