- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 575 |
| Full Load Amps | 10.6 |
| Input Phase | Three Phase |
| Frame | 256T |
| HP | 10 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Motor Application | Explosion Proof |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Full Load Efficiency | 91 % |
| C Dimension | 24.923 in |
| Phase | Three Phase |
| Weight | 372.0 LB |
| EAN or UPC | 7894171941155 |

