- AC Motor
- Severe Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Efficiency Group | Super Premium Efficient |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| HP | 10 |
| C Dimension | 20.461 |
| Full Load Amps | 12 |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Frame | L213/5T |
| Weight | 186.0 LB |
| EAN or UPC | 7891327745384 |

