- AC Motor
- Farm Duty Motor Application
- 10 hp
- 1800 rpm
- Single Phase
| Mounting Style | F-1 |
| Full Load Amps | 40 |
| Motor Shaft Length | 3.38 in |
| Frame Material | Cast Iron |
| Voltage Rating | 230 |
| Drive End Bearing | 6308-ZZ |
| Voltage | 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Farm Duty |
| Motor Shaft Size | 1 3/8 in |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Brake Feature | No |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Input Phase | Single Phase |
| Open End Bearing | 6206-ZZ |
| Enclosure | TEFC |
| HP | 10 |
| Phase | Single Phase |
| Frame | 215T |
| Poles | 4 |
| Full Load Efficiency | 83 % |
| Full Load rpm | 1720 rpm |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting | Foot Mounted |
| C Dimension | 19.5 |
| Weight | 182.0 LB |
| EAN or UPC | 7892304233504 |

