Skip to content Skip to navigation menu
Weg Electric Corp.01018ET3H215TC-W22

01018ET3H215TC-W22

NEMA Premium® General Purpose Motor
Item #101385764
  • AC Motor
  • General Purpose Motor Application
  • 10 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • C-Face - Foot Mounted
  • TEFC Enclosure
  • 213/5TC Frame
+ Show More + Show Less
Weg Electric Corp.01018ET3H215TC-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 10 hp
  • 1800 rpm
  • Three Phase
Voltage Rating 575
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Service Factor 1.25
Efficiency Group NEMA Premium®
Mounting C-Face - Foot Mounted
C Dimension 19.517 in
Full Load Efficiency 91.7 %
Hz 60 Hz
Enclosure TEFC
Phase Three Phase
Input Phase Three Phase
Frame 213/5TC
Motor Application General Purpose
HP 10
RPM 1800 rpm
Full Load Amps 9.92
Weight 172.0 LB
EAN or UPC 7891327523715
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison