- AC Motor
- IEEE Severe Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| C Dimension | 19.517 in |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| HP | 10 |
| Hz | 60 Hz |
| Frame | 213/5T |
| Full Load Amps | 12.4 |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Voltage Rating | 460 |
| Weight | 197.0 LB |
| EAN or UPC | 7891327137066 |

