- AC Motor
- Pump Duty Motor Application
- 10 hp
- 3600 rpm
- Single Phase
| Input Phase | Single Phase |
| Voltage Rating | 208-230/460 |
| Full Load rpm | 3510 rpm |
| C Dimension | 24.272 in |
| Full Load Amps | 19.4 |
| Service Factor | 1.15 |
| Motor Shaft Size | 1.250 in |
| Drive End Bearing | 6309-C3 |
| HP | 10 |
| Mounting Style | F-1 |
| Mounting | Foot Mounted |
| Washdown Duty | No |
| Open End Bearing | 6207-ZZ |
| Full Load Efficiency | 86 % |
| Frame Material | Cast Iron |
| Poles | 2 |
| Full Load Pf | 90 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 8.13 in |
| Motor Application | Pump Duty |
| Frame | 215JP |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Design | A |
| Voltage | 208-230/460 |
| Brake Feature | No |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 172.0 LB |
| EAN or UPC | 7892304671177 |

