- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Single Phase
| C Dimension | 19.567 in |
| Poles | 2 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 86 % |
| Voltage | 208-230/460 |
| HP | 10 |
| Full Load Pf | 89 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Mounting Style | F-1 |
| Frame Material | Cast Iron |
| Motor Shaft Size | 1 3/8 in |
| Open End Bearing | 6306-ZZ |
| Drive End Bearing | 6308-ZZ |
| Efficiency Group | Standard Efficient |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Motor Shaft Length | 3.38 in |
| Washdown Duty | No |
| Frame | 215T |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| RPM | 3600 rpm |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Full Load Amps | 19.4 |
| Weight | 196.0 LB |
| EAN or UPC | 7892304571880 |

