- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 90.2 % |
| Voltage | 208-230/460 |
| HP | 10 |
| C Dimension | 19.517 in |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| Insulation | F |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 11.6 |
| Frame | 213/5TC |
| Weight | 173.0 LB |
| EAN or UPC | 7891327522992 |

