- AC Motor
- Washdown Duty Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| HP | 10 |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Full Load Amps | 11.5 |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | Washdown Duty |
| C Dimension | 22 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Frame | 215TC |
| Full Load Efficiency | 90.2 % |
| Weight | 202.0 LB |
| EAN or UPC | 7909492474630 |

