- AC Motor
- Fire Pump Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 575 |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 9.8 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Motor Application | Fire Pump |
| RPM | 3600 rpm |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| Frame | 213/5TC |
| HP | 10 |
| C Dimension | 16.575 in |
| Full Load Efficiency | 88.5 % |
| Service Factor | 1.15 |
| Weight | 139.203 LB |
| EAN or UPC | 79091585321550 |

