- AC Motor
- General Purpose Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| HP | 15 |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Hz | 60 Hz |
| C Dimension | 23.938 in |
| Service Factor | 1.25 |
| RPM | 1200 rpm |
| Mounting | Pad Mounted |
| Enclosure | TEAO |
| Frame | 286Y |
| Input Phase | Three Phase |
| Full Load Amps | 17.9 |
| Weight | 400.0 LB |
| EAN or UPC | 7909322891163 |

