- AC Motor
- Cooling Tower Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 200 |
| C Dimension | 26.433 in |
| Hz | 60 Hz |
| HP | 15 |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Frame | 284T |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Amps | 41.2 |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Motor Application | Cooling Tower |
| Weight | 409.0 LB |
| EAN or UPC | 79090183239922 |

