- AC Motor
- General Purpose Motor Application
- 20 hp
- 1200/1000 rpm
- Three Phase
| Service Factor | 1.25 |
| Enclosure | TEFC |
| RPM | 1.2 rpm |
| Frame | 180L |
| Voltage Rating | 460/380-415/660-690 |
| HP | 20 |
| Full Load Amps | 24.7 |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| C Dimension | 27.638 |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 499.0 LB |
| EAN or UPC | 7891327604568 |

