- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.25 |
| HP | 15 |
| Motor Application | Severe Duty |
| Frame | 284/6T |
| Phase | Three Phase |
| C Dimension | 27.929 in |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1200 rpm |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 17.9 |
| Weight | 407.0 LB |
| EAN or UPC | 7899146769888 |

