- AC Motor
- Fire Pump Motor Application
- 15 hp
- 1500 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 24.945 in |
| RPM | 1500 rpm |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 254/6T |
| HP | 15 |
| Full Load Amps | 20.1 |
| Enclosure | TEFC |
| Motor Application | Fire Pump |
| Input Phase | Three Phase |
| Hz | 50 Hz |
| Voltage Rating | 380-415 |
| Weight | 281.0 LB |
| EAN or UPC | 79094920476984 |

