- AC Motor
- Severe Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Frame | 254/6T |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Full Load Amps | 17.8 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 15 |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Efficiency Group | Super Premium Efficient |
| C Dimension | 24.945 in |
| Input Phase | Three Phase |
| Weight | 300.0 LB |
| EAN or UPC | 7909158388240 |

