- 15 HP
- 1800 RPM
- 60 Hz
- 208-230/460
- 3 Phase
description
- Particularly well suited for heavy starting loads because of high starting torque. Motors utilize phase insulation materials.
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Air conditioning equipment
- Farm equipment
- Conveyors
- Business machines
- Gear reducers
features
- V-ring slinger on both endshields
- NEMA dimensions and ratings
- Continuous-duty operation
- Ball bearings
- Designed to operate in any position
| Motor Shaft Length | 4 in |
| Enclosure | TEFC |
| Efficiency Group | Epact Efficient |
| Mounting Style | F-1 |
| Full Load rpm | 1760 rpm |
| Open End Bearing | 6209-ZZ |
| Hz | 60 Hz |
| Design | B |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Full Load Pf | 82 |
| Insulation | F |
| Voltage | 208-230/460 |
| Brake Feature | No |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 91 % |
| Mounting | C-Face - With Base |
| Full Load Amps | 18.5 |
| Frame | 254TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Useable at 208V | Yes |
| Drive End Bearing | 6309-ZZ |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230, 208 |
| Motor Shaft Size | 1 5/8 in |
| Poles | 4 |
| Washdown Duty | No |
| Weight | 178.0 LB |
| EAN or UPC | 7890705706337 |

