- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Insulation | F |
| Motor Application | General Purpose |
| HP | 15 |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Full Load Amps | 18 |
| Hz | 60 Hz |
| Frame | 254/6TC |
| Full Load Efficiency | 92.4 % |
| Phase | Three Phase |
| C Dimension | 24.945 in |
| Voltage | 208-230/460 |
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Poles | 4 |
| Weight | 291.0 LB |
| EAN or UPC | 7909158053490 |

