Skip to content Skip to navigation menu
NEMA Premium® Efficiency General Purpose ODP Motor

01518OT3E254T-S

NEMA Premium® Efficiency General Purpose ODP Motor
Item #110865600
  • AC Motor
  • General Purpose Motor Application
  • 15 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 254/6T Frame
+ Show More + Show Less
NEMA Premium® Efficiency General Purpose ODP Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • AC Motor
  • General Purpose Motor Application
  • 15 hp
  • 1800 rpm
  • Three Phase

description

  • WEG premium efficiency motors meet or exceed all NEMA Premium® and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design on frames 143T through 444/5T. These motors are specifically designed to provide maximum ventilation and heat dissipation.

applications

  • Pumps
  • Fans
  • Kneader and mixer machines
  • Cutter and sawing machines
  • Pressing machines
  • Industrial equipment
  • Conveyors
  • Blowers
  • Compressors
  • Machinery
  • Cranes

features

  • NEMA dimensions
  • NEMA Design B
  • Service factor 1.15
  • Class F insulation for all frames
  • 40 °C ambient continuous-duty (S1)
  • 1045 heat-treated and stress-relieved carbon steel shaft (4140 for roller bearing motors)
  • All motors are supplied with ball bearings as standard
  • F1 mount
  • Synthetic enamel alkyd resin base paint
  • NPT threaded terminal box
  • Stainless steel nameplate – laser etched (except roller steel frame – sticker)
  • Energy Reduction: Uses less energy than competing products with same function and purpose
  • Motor meets NEMA Premium® efficiency standards for electric motors
Enclosure ODP
Motor Shaft Size 1 5/8 in
Full Load Pf 80
Voltage 208-230/460
Full Load rpm 1775 rpm
Efficiency Group Premium Efficient
Full Load Amps 18.6
Brake Feature No
RPM 1,800 rpm
Frame 254/6T
Service Factor 1.15
HP 15
Open End Bearing 6209-Z-C3
Enclosure Designation ODP - Open Drip Proof
Voltage Rating 230/460
Hz 60 Hz
Washdown Duty No
Full Load Efficiency 93 %
Frame Material Rolled Steel
Motor Application General Purpose
Mounting Style F-1
Drive End Bearing 6309-Z-C3
Mounting Foot Mounted
Phase Three Phase
Motor Shaft Length 4 in
Poles 4
C Dimension 20.472 in
Design B
Frame Size Shaft Input, Not a C-Face
Input Phase Three Phase
Weight 220.0 LB
EAN or UPC 7909158332779
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison