- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Full Load Amps | 17.2 |
| Phase | Three Phase |
| Motor Application | Pump Duty |
| Frame | 254HP |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Mounting | P-Base |
| HP | 15 |
| RPM | 3600 rpm |
| C Dimension | 25.573 in |
| Full Load Efficiency | 91 % |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 342.0 LB |
| EAN or UPC | 7894171227358 |

