- AC Motor
- HVAC Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 13.9 |
| C Dimension | 22.559 in |
| Input Phase | Three Phase |
| HP | 15 |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Motor Application | HVAC |
| Frame Material | Rolled Steel |
| Frame | 254/6T |
| RPM | 3600 rpm |
| Weight | 188.604 LB |
| EAN or UPC | 7899058020978 |

