- AC Motor
- General Purpose Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Frame | 254/6T |
| Full Load Amps | 13.8 |
| Hz | 60 Hz |
| C Dimension | 24.945 in |
| Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Motor Application | General Purpose |
| HP | 15 |
| Mounting | Foot Mounted |
| Weight | 280.0 LB |
| EAN or UPC | 7909158053223 |

