- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Efficiency | 90.2 % |
| Frame | 213/5JM |
| Full Load Amps | 13.8 |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 15 |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Motor Application | Pump Duty |
| RPM | 3600 rpm |
| Weight | 141.183 LB |
| EAN or UPC | 7899058014618 |

