- AC Motor
- General Purpose Motor Application
- 25 hp
- 3600/3000 rpm
- Three Phase
| Hz | 60/50 Hz |
| Input Phase | Three Phase |
| Voltage Rating | 460/380-415/660-690 |
| HP | 25 |
| C Dimension | 25.276 |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 160L |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| RPM | 1.2 rpm |
| Full Load Efficiency | 92.4 % |
| Full Load Amps | 29.9 |
| Weight | 313.0 LB |
| EAN or UPC | 7891327428331 |

