- AC Motor
- Oil Well Pumping Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| C Dimension | 27.929 in |
| Motor Application | Oil Well Pumping |
| Phase | Three Phase |
| Frame | 284/6T |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| HP | 20 |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| Full Load Amps | 24.2 |
| Full Load Efficiency | 86.5 % |
| Input Phase | Three Phase |
| Weight | 488.0 LB |
| EAN or UPC | 79091585614836 |

