- AC Motor
- General Purpose Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Mounting | C-Face - Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 284/6TC |
| Enclosure | TEFC |
| Full Load Amps | 24.2 |
| Motor Application | General Purpose |
| HP | 20 |
| Weight | 503.0 LB |
| EAN or UPC | 7891327470521 |

