- AC Motor
- HVAC Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| C Dimension | 24.882 in |
| Full Load Amps | 24 |
| Enclosure | ODP |
| Frame | 286T |
| Motor Application | HVAC |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Efficiency | 92.4 % |
| Mounting | Foot Mounted |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 20 |
| Service Factor | 1.15 |
| Weight | 418.0 LB |
| EAN or UPC | 79091586717864 |

