- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| C Dimension | 27.905 in |
| Frame | 286T |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91.7 % |
| HP | 20 |
| Motor Application | Explosion Proof |
| Service Factor | 1.15 |
| Full Load Amps | 24.2 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Weight | 509.0 LB |
| EAN or UPC | 7894171898794 |

