- AC Motor
- HVAC Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| HP | 20 |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Frame | 254/6T |
| Full Load Efficiency | 92.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 24.7 |
| Motor Application | HVAC |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| C Dimension | 23.346 in |
| Frame Material | Rolled Steel |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 264.922 LB |
| EAN or UPC | 7909158564491 |

