Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
NEMA Premium® General Purpose Motor

02018OT3E256T

SUPERSEDED TO WEG_02018OT3E256T-W40 , MTRL - 117398318
Item #101888797
  • AC Motor
  • General Purpose Motor Application
  • 20 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 256T Frame
+ Show More + Show Less
NEMA Premium® General Purpose Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • AC Motor
  • General Purpose Motor Application
  • 20 hp
  • 1800 rpm
  • Three Phase

description

  • WEG premium efficiency motors meet or exceed all NEMA Premium® and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design on frames 143T through 444/5T. These motors are specifically designed to provide maximum ventilation and heat dissipation.

applications

  • Pumps
  • Fans
  • Kneader and mixer machines
  • Cutter and sawing machines
  • Pressing machines
  • Industrial equipment
  • Conveyors
  • Blowers
  • Compressors

features

  • NEMA dimensions
  • NEMA Design B
  • Service factor 1.15
  • Class F insulation for all frames
  • 40 °C ambient continuous-duty (S1)
  • 1045 heat-treated and stress-relieved carbon steel shaft (4140 for roller bearing motors)
  • All motors are supplied with ball bearings as standard
  • F1 mount
  • Synthetic enamel alkyd resin base paint
  • NPT threaded terminal box
  • Stainless steel nameplate – laser etched (except roller steel frame – sticker)
  • Energy Reduction: Uses less energy than competing products with same function and purpose
  • Motor meets NEMA Premium® efficiency standards for electric motors
Service Factor 1.15
Brake Feature No
Mounting Style F-1
Frame Size Shaft Input, Not a C-Face
Input Phase Three Phase
Efficiency Group NEMA Premium®
Design B
Full Load Pf 81
Mounting Foot Mounted
Frame Material Cast Iron
Phase Three Phase
Motor Shaft Size 1 5/8 in
Hz 60 Hz
Voltage Rating 230/460
Full Load rpm 1775 rpm
Full Load Efficiency 93 %
Poles 4
Open End Bearing 6209-Z-C3
Frame 256T
Washdown Duty No
C Dimension 22.401 in
Drive End Bearing 6309-Z-C3
Full Load Amps 24.7
Motor Shaft Length 4 in
Voltage 208-230/460
Enclosure Designation ODP - Open Drip Proof
RPM 1800 rpm
Enclosure ODP
Motor Application General Purpose
Weight 291.0 LB
EAN or UPC 7890208191395
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison