- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| HP | 20 |
| Mounting | Foot Mounted |
| Full Load Amps | 25 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 256T |
| Efficiency Group | NEMA Premium® |
| Weight | 372.0 LB |
| EAN or UPC | 7894171898787 |

