- AC Motor
- Severe Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 23 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| C Dimension | 24.945 |
| Voltage Rating | 230/460 |
| Efficiency Group | Super Premium Efficient |
| Full Load Efficiency | 93 % |
| HP | 20 |
| RPM | 3600 rpm |
| Frame | 254/6T |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Motor Application | Severe Duty |
| Weight | 331.0 LB |
| EAN or UPC | 7891327884311 |

