- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 18.6 |
| Voltage Rating | 575 |
| Frame | 256T |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 91 % |
| Motor Application | Explosion Proof |
| HP | 20 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Weight | 365.0 LB |
| EAN or UPC | 7894171941827 |

