- AC Motor
- IEEE Severe Duty Motor Application
- 25 hp
- 900 rpm
- Three Phase
| HP | 25 |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Full Load Efficiency | 91 % |
| RPM | 900 rpm |
| C Dimension | 31.116 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Frame | 324/6TC |
| Input Phase | Three Phase |
| Full Load Amps | 35.9 |
| Voltage Rating | 460 |
| Weight | 539.0 LB |
| EAN or UPC | 7899058010481 |

