- AC Motor
- Cooling Tower Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Full Load Amps | 69.9 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Frame | 324T |
| Voltage Rating | 200 |
| Motor Application | Cooling Tower |
| C Dimension | 29.62 in |
| HP | 25 |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| RPM | 1200 rpm |
| Weight | 579.0 LB |
| EAN or UPC | 79090183238246 |

