- AC Motor
- IEEE Severe Duty Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Service Factor | 1.25 |
| HP | 25 |
| Frame | 324/6T |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| C Dimension | 31.116 in |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 30.4 |
| Full Load Efficiency | 93 % |
| Weight | 580.0 LB |
| EAN or UPC | 7909158054725 |

