- AC Motor
- General Purpose Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Motor Application | General Purpose |
| HP | 25 |
| Service Factor | 1.25 |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Enclosure | TEAO |
| Full Load Efficiency | 93.6 % |
| Frame | 286Y |
| C Dimension | 23.938 in |
| Mounting | Pad Mounted |
| Full Load Amps | 29.5 |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Weight | 414.0 LB |
| EAN or UPC | 7909322689449 |

