- AC Motor
- Explosion Proof Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Efficiency | 93.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Full Load Amps | 23.9 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Frame | 284T |
| Phase | Three Phase |
| Voltage Rating | 575 |
| HP | 25 |
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| Efficiency Group | NEMA Premium® |
| Weight | 480.0 LB |
| EAN or UPC | 7894171940110 |

